Shop PRO SERIES PUMPS

DeluxeDualFloatController, 12A, Single

  • Mfr # DFC2
  • Zoro # G415623785

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Pumps Controlled
1
Includes
Auxiliary Alarm Contacts, Mechanical Float Switches
Overall Width
2 in
Overall Height
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFC2
Zoro #
G415623785
UPC #
717301121579
Country of Origin
China
Phase
Single
Number of Pumps Controlled
1
Item
Deluxe Dual Float Controller
Includes
Auxiliary Alarm Contacts, Mechanical Float Switches
Series
DFC2
Switch Actuation
Dual Micro-Reed Float
Current
12 A
Includes Data Logging
No Data Logging Included
Enclosure Material
Thermoplastic
For Maximum Horsepower
1 hp
Alerts Indicated
Continuous Run, Power Outage
Compatible Pump Type
Sump Pump
Connectivity
USB Port
Product Type
Pump Controller
Intrinsic Safety
Intrinsically Safe
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Number of Switches Included
2
NEMA Enclosure Rating
No Enclosure
Dosing Schedule
Demand Dose, Timed Dose
Rated Voltage
115V AC
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
No HOA Switch Included
Locking Style
Non-Lockable
Location
Indoor

Dimensions

Overall Width
2 in
Overall Height
5 in
Float Switch Length
0.42 ft
Cord Length
4 ft
Overall Depth
2 in

Description

Deluxe Dual Float Controller, Includes Auxiliary Alarm Contacts, Mechanical Float Switches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.