BillCounter, Gray, 12-3/16inH, 10-3/16inW

  • Mfr # 9900R V2

  • Zoro # G416004088


product price:  $1,867.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Capacity
500 Bills, 200 Bills
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
Product Type
Bill Counter
Overall Width
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9900R V2
Zoro #
G416004088
UPC #
854357006730
Country of Origin
China

Dimensions

Overall Width
10 3/16 in
Overall Height
12 3/16 in
Overall Depth
10 13/16 in

Details

Item
Bill Counter
Color
Gray
Capacity
500 Bills, 200 Bills
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount
Product Type
Bill Counter
Counterfeit Detection
Yes
Voltage
100-240V AC
Counter Speed
1,200 Bills/min

Description

Bill Counter, Capacity 500 Bills, 200 Bills, Color Gray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.