USB cable
- Mfr # U038-003-FL
- Zoro # G416135782
product price:Â
$
10.19
/ea
Key Features
End 1 Connection Type
Type A
End 2 Connection Type
Type C
Color
Black
Cable Type
USB/USB-C
Connector Plating
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U038-003-FL
- Zoro #
- G416135782
- UPC #
- 037332253989
- Country of Origin
- Viet Nam
- Item
- Usb Cable
- End 1 Connection Type
- Type A
- End 2 Connection Type
- Type C
- Color
- Black
- Cable Type
- USB/USB-C
- Connector Plating
- Nickel
- Data Transfer Speed
- 480 MBps
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
- Contact Plating
- Gold
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Device Supported
- Notebook, MacBook Pro, Tablet, USB Hub, Wall Charger, Smartphone, Car Charger, Mobile Device, Computer
- Features
- Flat USB 2.0 Cable Charges and Syncs your Phone or Other USB-C Mobile Device, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connector
- Connector on Second End Details
- 1 x USB 2.0 Type C - Male
- Environmentally Friendly
- Yes
- Charging Power
- 60 W
- Product Type
- USB Cable
- USB Specification
- 2.0
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Standards
- REACH, RoHS
- Cable Shape
- Flat
- End 2 Number of Connections
- 1
- Jacket Material
- PVC
- Wire Color
- Black
Dimensions
- Overall Length
- 3 ft
- Wire Rope Length
- 3 ft
- Length
- 3 ft
- Fits Chest Size
- Flat USB 2.0 Cable Charges and Syncs your Phone or Other USB-C Mobile Device, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connector
Description
Usb Cable, USB Specification 2.0, Color Black, Flat USB 2.0 Cable Charges and Syncs your Phone or Other USB-C Mobile Device, Flexible Flat Design, Innovative Flat Cable Prevents Tangles, Reversible USB-C Connector, REACH, RoHS Standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.