series (U444-010-DP-BD) Connector Cable
- Mfr # U444-010-DP-BD
- Zoro # G014877572
product price:Â
$
39.29
/ea
Key Features
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Length
10 ft
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U444-010-DP-BD
- Zoro #
- G014877572
- UPC #
- 37332250728
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 10 ft
Details
- Item
- A/V Cable
- End 1 Connection Type
- USB 3.1 (Gen 1) Type C - Male
- End 2 Connection Type
- DisplayPort 1.2 Digital Audio/Video - Male
- Color
- Black
- Cable Type
- DisplayPort/USB-C
- Standards
- TAA Compliant
- Features
- HDCP 2.2, Reversible, Extended Display Identification Data (EDID), Locking Protection, Plug & Play
- Connector on Second End Details
- 1 x DisplayPort 1.2 Digital Audio/Video - Male
- Supported Resolution
- 3840 x 2160
- Device Supported
- Tablet, Projector, MacBook, Notebook, Monitor, Digital Signage Display, HDTV, Audio/Video Box, Blu-ray Player, Audio/Video Device, TV, Gaming Computer, Gaming Console, PC, Desktop Computer, Chromebook, Smartphone
- Contact Plating
- Gold
- Connector on First End Details
- 1 x USB 3.1 (Gen 1) Type C - Male
- Connector Plating
- Gold
- Jacket Type
- VW-1
- Green Environmental Attribute
- Environmentally Friendly
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
- Environmentally Friendly
- Yes
- Supported Resolutions
- 3840 x 2160
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.