Shop TRIPP LITE

USB cable

  • Mfr # M102-003-HD-SL
  • Zoro # G416137618

product price: 
$
24.79
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Color
Black, White
Jacket Material
TPE
MFI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M102-003-HD-SL
Zoro #
G416137618
UPC #
037332259769
Country of Origin
China
Item
Usb Cable
End 1 Connection Type
Type C
End 2 Connection Type
Lightning
Color
Black, White
Jacket Material
TPE
MFI
Yes
Data Transfer Speed
480 MBps
Compatibility
Apple - iPhone 8
Connector Plating
Nickel
Connector on Second End Details
1 x Lightning - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Product Material
Braided Nylon
Cable Type
Lightning/USB-C
Features
3 ft USB-C Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, Bulletproof Aramid Fiber, Durable Double-Braided Exterior, Heavy-Duty Aramid Fiber Construction Designed to Endure the Stress of Everyday use, MFi Certified, Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction
Connector on First End Details
1 x USB 2.0 Type C - Male
Environmentally Friendly
Yes
Contact Plating
Gold
Device Supported
Notebook, iPod, Wall Charger, Computer, iPad, Power Adapter, Car Charger, MacBook, iPhone, External Hard Drive
End 1 Number of Connections
1
Charging Power
60 W
USB Specification
2.0
Standards
CE (Europe), FCC (USA), REACH, RoHS
End 2 Number of Connections
1
Cable Shape
Round
Product Type
USB Cable
NEC Article and Type
VW-1
Wire Color
Black, White

Dimensions

Overall Length
3 ft
Wire Rope Length
3 ft
Length
3 ft
Fits Chest Size
3 ft USB-C Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, Bulletproof Aramid Fiber, Durable Double-Braided Exterior, Heavy-Duty Aramid Fiber Construction Designed to Endure the Stress of Everyday use, MFi Certified, Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction

Description

Usb Cable, USB Specification 2.0, Color Black, White, 3 ft USB-C Cable Charges and Syncs your Latest-Generation iPhone, iPad and iPod, Bulletproof Aramid Fiber, Durable Double-Braided Exterior, Heavy-Duty Aramid Fiber Construction Designed to Endure the Stress of Everyday use, MFi Certified, Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction, CE (Europe), FCC (USA), REACH, RoHS Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.