ThunderboltCable
- Mfr # MTB3-02M-5A-AB
- Zoro # G925066829
product price:Â
$
85.39
/ea
Key Features
Color
Black
Standards
CE (Europe), FCC (USA), REACH, RoHS, UL
Features
Active Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Charges Devices and Transfers Data 4 Times Faster Than USB 3.1 Gen 2, Reversible Thunderbolt 3 Connectors Attach in Either Direction
End 2 Number of Connections
1
Data Transfer Speed
40 GBps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTB3-02M-5A-AB
- Zoro #
- G925066829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6.6 ft
Details
- Color
- Black
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UL
- Features
- Active Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Charges Devices and Transfers Data 4 Times Faster Than USB 3.1 Gen 2, Reversible Thunderbolt 3 Connectors Attach in Either Direction
- End 2 Number of Connections
- 1
- Data Transfer Speed
- 40 GBps
- End 1 Number of Connections
- 1
- Product Type
- USB-C Cable
- Charging Power
- 100 W
- End 2 Connection Type
- Type C
- Item
- Thunderbolt Cable
- End 1 Connection Type
- Type C
Description
Thunderbolt Cable, USB Specification 2.0, Cured Color Black, Active Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Charges Devices and Transfers Data 4 Times Faster Than USB 3.1 Gen 2, Reversible Thunderbolt 3 Connectors Attach in Either Direction, CE (Europe), FCC (USA), REACH, RoHS, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.