Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # ATQ4
- Zoro # G416139124
product price:Â
$
18.29
/ea
Key Features
Series
ATQ
Speed
Time Delay
AC Voltage Rating
500V AC
Body Style
Ferrule
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATQ4
- Zoro #
- G416139124
- UPC #
- 78200190424
- Country of Origin
- United States
- Series
- ATQ
- Amps
- 4 A
- Speed
- Time Delay
- AC Voltage Rating
- 500V AC
- Body Style
- Ferrule
- Interrupt Rating
- 10 kA
- Body Material
- GMG
- Standards
- UL 248-14; CSA C22.2
Description
0.41'' x 1.5'', 500 VAC, 4 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.