Electronic Surface Mount (SMD) Fuse, FCM Series, 1A, Fast-Acting, 125V AC
- Mfr # FCM-1A
- Zoro # G413840337
product price:Â
$
0.43
/ea
Sold in multiples of 18 for
$7.74
Key Features
Series
FCM
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
125V DC
Interrupt Rating
100A at 125V AC/DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCM-1A
- Zoro #
- G413840337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Electronic Surface Mount (SMD) Fuse
- Series
- FCM
- Amps
- 1A
- Speed
- Fast-Acting
- AC Voltage Rating
- 125V AC
- DC Voltage Rating
- 125V DC
- Interrupt Rating
- 100A at 125V AC/DC
- Mounting
- Surface
- Standards
- UL/CSA
- Response Time
- Fast
- Current Rating
- 1 A
- Fuse Type
- Electronic Surface Mount (SMD) Fuse
- AC Interrupt Rating
- 100 A
- DC Interrupt Rating
- 100 A
Dimensions
- Length
- 0.24 in
- Width
- 0.1 in
- Height
- 0.1 in
- Fuse Size
- 2410 (6125 Metric)
Description
Electronic Surface Mount (SMD) Fuse, FCM Series, 1A, Fast-Acting, 125V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.