Shop TRIPP LITE
See all product information
Create Account
Display Cable
- Mfr # P569-010-SLIM-W
- Zoro # G416146009
product price:Â
$
19.19
/ea
Key Features
Cable Type
HDMI
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Wire Gauge
36 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P569-010-SLIM-W
- Zoro #
- G416146009
- UPC #
- 037332290441
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 10 ft
Details
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- White
- Wire Gauge
- 36 AWG
- Shielding
- Yes
- Item
- HDMI Cable
- Product Material
- PVC
- Connector Gender on First End
- Male
- Compatibility
- Apple TV Box
- Device Supported
- Digital Signage Display, Notebook, Gaming Console, Blu-ray Player, Receiver, Monitor, Audio/Video Device, Apple TV, PC, TV Box, Home Theater System, HDTV, Patch Panel, Projector, Tablet
- Shielding Material
- Braided Foil
- Connector Plating
- Gold
- Connector Gender on Second End
- Male
- Connection A
- 1 x HDMI Digital Audio/Video - Male
- Features
- 4K UHD, EMI/RF Protection, Crack Resistant, Noise Protection, Plug & Play, Corrosion Resistant, Extended Display Identification Data (EDID), Break Resistant, Strain Relief, Flexible, Passive, HDCP 1.4, Braided, Rugged
- Jacket Type
- VW-1
- Product Line
- Slim
- Maximum Resolution
- 4096 x 2160
- Connection B
- 1 x HDMI Digital Audio/Video - Male
Description
HDMI Cable