12-4C STR BC PVC, PVC JKT BLK HI STRD AUDIO CBL, CL3R 75C, 1000FT

  • Mfr # 5002UP 0101000
  • Zoro # G1148412
product price: 
$
3.79
/ea
Sold in multiples of 250 for $947.50

Key Features

Jacket Material
PVC
Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Number of Conductors
4
Standards
UL1685 UL Loading
NEC Article and Type
CL3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5002UP 0101000
Zoro #
G1148412
UPC #
612825155799
Country of Origin
Unknown

Dimensions

Conductor Size
12 AWG (AMERICAN WIRE GAUGE)
Length
1000 ft
Wire Size
12 AWG

Details

Jacket Material
PVC
Number of Conductors
4
Standards
UL1685 UL Loading
NEC Article and Type
CL3
Max. Voltage
300V
Indoor / Outdoor
Indoor
Shielded / Unshielded
Unshielded
Stranding
65 x 30
Insulation Material
PVC
Wire Material
Bare Copper
Jacket Color
Black
Insulated / Uninsulated
Insulated
Temp. Rating
75°C
Material
Bare High-Conductivity Copper Conductors
Screen/Shield
No
Voltage Rating
300 Volts AC
Plenum
Riser
NEC Rating
UL LISTED ART 725 CL3 RISER
Conductor Type
Stranded Conductor
Conductor Count
4 Conductors
Jacketing Material
Pvc-Polyvinyl Chloride
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Temperature Rating
75 Degrees Centigrade

Ratings & reviews