Display Cable
- Mfr # P568FM-30M-8K6
- Zoro # G416146108
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Fiber Optic
Cable Length
98.43 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Wire Gauge
30/28/26 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P568FM-30M-8K6
- Zoro #
- G416146108
- UPC #
- 037332284501
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 98.43 ft
Details
- Cable Type
- Fiber Optic
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Wire Gauge
- 30/28/26 AWG
- Shielding
- Yes
- Item
- Active HDMI Cable
- Connection B
- 1 x Micro HDMI 2.1 (Type D) Digital Audio/Video - Male
- Connector Plating
- Gold
- Data Transfer Rate
- 48-Gbit/s
- Connector Gender on First End
- Male
- Device Supported
- Cable Extender, Tablet, Display, HDTV, Gaming Console, Projector, Home Theater System, Blu-ray Player, PC, Audio/Video Device, Notebook, TV Box, Satellite Box, Cable Box, Digital Signage, Monitor, Speaker
- Jacket Type
- VW-1, CMP
- Package Contents
- P568FM-30M-8K6 HDMI Fiber Active Optical Cable, M/M, Black, 30 m (98 ft.), HDMI 2.1 Type A (Detachable Connector)
- Compatibility
- B127A-1A1-BHBH (Tripp Lite series Extender Kit), B127A-2A1-FHFH (Tripp Lite series Extender Kit)
- Product Material
- PVC
- Features
- Connection A
- 1 x HDMI 2.1 Digital Audio/Video - Male
- Maximum Resolution
- 7680 x 4320
- Connector Gender on Second End
- Male
Description
Active HDMI Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.