Mechanical Timer, Count Down, 1hr
- Mfr # TM60-0-8
- Zoro # G4163704
product price:Â
$
23.29
/ea
Key Features
Max. Time Setting
60 min
Number of Channels
1
Min. Time Setting
1 min
Special Features
70 dB Min 15 Seconds, Non Skid Feet, Spring Wound Mechanism, Stainless Steel Housing
Battery Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM60-0-8
- Zoro #
- G4163704
- UPC #
- 070131060020
- Country of Origin
- China
Dimensions
- Height (In.)
- 4 in
- Depth (In.)
- 3.75 in
- Width (In.)
- 4 in
- Overall Diameter
- 3.5 in
- Overall Depth
- 3 3/8 in
- Manufacturer Warranty Length
- 1 yr
- Overall Height
- 4 in
- Fits Chest Size
- Non-Skid Rubber Feet
Description
Mechanical Timer, Features Non-Skid Rubber Feet, Overall Depth 3 3/8 in, Overall Diameter 3.5 in, Overall Height 4 in, Overall Width Not Applicable, Digital Display Screen Type No Display, Alarm Type Audible, Display Type Analog, Maximum Time Setting 60 minutes, Minimum Time Setting 1 min, Count Direction Count Down, Number of Channels 1, Clock Function Included No, Manufacturer Warranty Length 1 yr, Weight 4.32 oz, Digital Display Height Not Applicable, Digital Display Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.