Stopwatch, Count Up, 24 hrs, LCD

  • Mfr # 1051
  • Zoro # G4198896
product price: 
$
49.39
/ea

Key Features

Type
Traceable(R)
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-0.001%
Display
1/2 in LCD
Battery Type
3V CR2032
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1051
Zoro #
G4198896
UPC #
-
Country of Origin
China
Item
Stopwatch
Type
Traceable(R)
Timing Range
Count up to 23 hr, 59 min, 59 sec
Accuracy
+/-0.001%
Display
1/2 in LCD
Battery Type
3V CR2032
Features
Stopwatch Functions
Calendar Display
Time of day in hours, minutes, seconds, date, day of the week, time-of-day alarm
Water Resistant
Yes
Hour Chime
No
12/24 Hour Clock Operation
Yes
Snooze Alarm
Yes
Elapsed Time
Yes
Alarm
Yes
Memory Recall
No
Calibration Certificate
yes
Includes
42 in Neck Cord, (1) 1.5V Button Cell Battery, Traceable(R) Certification
Lap Counter
No
Split Time
Yes
Countdown Timer
No
Pacer Function
No
Battery Run Time
23 hr
Alarm Type
Audible
Calibration Certificate Type
NIST
Digital Display Screen Type
LCD
Maximum Time Capacity
23 hours, 59 minutes, 59 seconds
Resistance Properties
Water Resistant
Batteries Included
Yes
Count Direction
Count Up
Weight
2.5 oz

Dimensions

Manufacturers Warranty Length
1 yr
Display Size
0.5 in
Manufacturer Warranty Length
1 yr
Overall Height
3 in
Overall Depth
7/8 in
Overall Width
2 1/2 in
Fits Chest Size
Stopwatch Functions

Description

STOPWATCH JUMBO DIGIT NIST 3X2, Accuracy +/-0.001 Percent, Features Stopwatch Functions, Count Direction Count Up, Digital Display Screen Type LCD, Maximum Time Capacity 23 hours, 59 minutes, 59 seconds, Alarm Type Audible, Resistance Properties Water Resistant, Calibration Certificate Type NIST, Maximum Temperature Measured Not Applicable, Minimum Temperature Measured Not Applicable, Display Size 0.5 in, Batteries Included Yes, Overall Width 2 1/2 in, Weight 2.5 oz, Overall Depth 7/8 in

Restrictions

Hazardous material

Ratings & reviews