IQCrew By 15X-150X Magnification 300x70mm Focal Length Kid's Compact Refractor Telescope w/Tripod
- Mfr # TLS-S70300
- Zoro # G416377571
Specifications
Details
- MFR #
- TLS-S70300
- Zoro #
- G416377571
- UPC #
- -
- Country of Origin
- China
Description
IQCrew By 15X-150X Magnification 300x70mm Focal Length Kid's Compact Refractor Telescope with Tripod. This is a compact, lightweight telescope and tripod, with magnifications ranging from 15X to 150X. It has a 300mm focal length, and a 70mm aperture. The 6mm and 20mm eyepieces provide 50X and 15X magnifications, and can be used with the 3X Barlow lens for triple the magnification. Specifications: Aperture: 70mm Focal Length: 300mm Eyepieces: 6mm, 20mm Barlow Lens: 3X Minimum Magnification: 15X Maximum Magnification: 150X Contents: One 300mm telescope One tripod Two eyepieces: 6mm, 20mm One 3X Barlow lens One finder scope One right-angle adapter For ages 8+
- This 15X-150X magnification, 300mm focal length, 70mm aperture telescope is a great starter telescope for kids, beginners, and amateur astronomers alike to explore the night sky, moon, and planets!
- Includes two eyepieces (6mm and 20mm) that allow for the telescope to be used for sightseeing in addition to space viewing.
- Comes with everything you need to start your journey into astronomy including 6mm and 20mm eyepieces, a 3X Barlow lens for high magnification, a finder scope, and a tripod.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.