Shop TOSHIBA
See all product information
Create Account
X300 PRO NAS 14TB INTERNAL
- Mfr # HDWR51EXZSTB
- Zoro # G416432775
product price:Â
$
882.99
/ea
Free Shipping & Returns
Key Features
Speed
7200 RPM
Mean Time Between Failures (MTBF)
114.1 Year
Recording Technology
Conventional Magnetic Recording (CMR)
Endurance (TBW)
300 TB
Buffer
512 MB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDWR51EXZSTB
- Zoro #
- G416432775
- UPC #
- 723844000000
- Country of Origin
- Philippines
- Item
- Hard Drive
- Speed
- 7200 RPM
- Mean Time Between Failures (MTBF)
- 114.1 Year
- Recording Technology
- Conventional Magnetic Recording (CMR)
- Endurance (TBW)
- 300 TB
- Buffer
- 512 MB
- Drive Interface Standard
- SATA/600
- Drive Type
- Internal
- Storage Capacity
- 14 TB
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Series
- X300 Pro
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.