X300 20TB PRO PERFORMANCE INTERNAL HARD DRIVE
- Mfr # HDWR62AXZSTB
- Zoro # G321703601
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4 in
Length
5.8 in
Speed
7200 RPM
Disk Format
512e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDWR62AXZSTB
- Zoro #
- G321703601
- UPC #
- 723844001216
- Country of Origin
- Philippines
- Item
- Hard Drive
- Speed
- 7200 RPM
- Disk Format
- 512e
- Drive Interface Standard
- SATA/600
- Product Line
- Performance
- Drive Type
- Internal
- Buffer
- 512 MB
- Device Supported
- Desktop PC
- Storage Capacity
- 20 TB
- Endurance (TBW)
- 300 TB
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Recording Technology
- Conventional Magnetic Recording (CMR)
Dimensions
- Height
- 1 in
- Width
- 4 in
- Length
- 5.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.