Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48251
- Zoro # G416439927
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Panel Type
Mesh
Wire Thickness
12 ga
Overall Depth
5 1/2 in
Compatible Slot Width
0.315 in, 0.32 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48251
- Zoro #
- G416439927
- UPC #
- -
- Country of Origin
- United States
- Panel Type
- Mesh
- Assembly
- Unassembled
- Material
- Wire
- Standards
- OSHA & ANSI
- Product Type
- T-Slot Framing System Panel
- Includes Mounting Hardware
- Mounting Hardware Included
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Mesh Shape
- Square
- Item
- T-Slot Framing System Panel
- Frame Type
- Add-On
- Method of Construction
- Extruded
- Number of Subpanels
- 0
- Panel Color
- Yellow
- Includes
- Double Feet, Endcaps
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Finish
- Anodized/PVC-Coated
- Frame Color
- Black
- Shell Material
- Wire
Dimensions
- Wire Thickness
- 12 ga
- Overall Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Overall Width
- 12 in
- Overall Height
- 84 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.