Traceable Digital Countdown Timer
- Mfr # 805135
- Zoro # G416555054
product price:Â
$
61.99
/ea
Key Features
Series
Traceable
Product Form
Digital Countdown Timer
Product Type
Timers
Includes
Certificate Of Calibration And Battery
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805135
- Zoro #
- G416555054
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.75 in
- Height
- 1 in
- Width
- 3.125 in
Details
- Item
- Traceable Digital Countdown Timer
- Series
- Traceable
- Product Form
- Digital Countdown Timer
- Product Type
- Timers
- Includes
- Certificate Of Calibration And Battery
- Application
- Countdown Timer
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
Large 1'' display offers easy viewing from across any laboratory. Features reliable 3 key operation with countdown setting in 1 second increments. Counts down from 99 minutes, 59 seconds, alarms and counts up during alarming to indicate elapsed time. Automatic Bounceback Memory allows for repetitive timing. Features 4 way holder: hanger, clip-on, easel stand and magnetic back. Supplied with certificate of calibration and battery. Channels/Zones: 1 Timing Capacity: 99 minutes, 59 seconds Timing Accuracy: 0.01% accuracy Timing Resolution: 1 second Additional Functions: Alarm, stopwatch Memory: Yes Count Up/Count Down: count up/down Dimensions: 3 1/8 x 2 3/4 x 1Inches Weight: 2 3/4 Ounces Traceable: YesShipping Weight: 0.5 lbsShipping Dimensions: 4.00 x 3.50 x 1.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.