Variable Frequency Drive, Black/Gray

  • Mfr # 13E646
  • Zoro # G4185264
product price: 
$
633.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Enclosure
Totally Enclosed
Height
9.8 in
Control Method
Keypad
Adjustable Acceleration Time
0.1 to 180 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E646
Zoro #
G4185264
UPC #
190735117736
Country of Origin
Mexico

Dimensions

Height
9.8 in
Depth
7.25 in
Width
7.55 in
Overall Depth
7 1/4 in
Overall Height
9 3/4 in
Overall Width
7 1/2 in

Details

Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Variable Frequency Drive
Enclosure
Totally Enclosed
Control Method
Keypad
Adjustable Acceleration Time
0.1 to 180 sec
Output Phase AC
Three
Displays
Digital Display
Max. HP
2 hp
Adjustable Deceleration Time
0.3 to 180 sec
Control Type
Built-In Keypad
Dynamic Braking
Injection Braking
Output Frequency Range
0 to 240 Hz
Accepts Input Control Signal
With IODA Option
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
With Bypass / No Bypass
No Bypass
Display Type
Digital
For Use With
3-Phase Inverter Duty or TENV Motor
Output Voltage
230V AC
Input Phase AC
Single
Input Frequency
60/50 Hz
Digital Readout
Yes
Standards
UL, CSA, CE
Start/Stop Control
Manual
With Line Contactor / No Line Contactor
No Line Contactor
Input Voltage
115/230V AC
Torque @ 1 Hz
100 %
Max. Output Amps
6.7 A
Starting Torque
200 %
Key Pad Lockout
None
Maximum Output Current
6.7 A
Enclosure Material
Aluminum
Enclosure Rating
NEMA 4X
Maximum Output Power
2 hp
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Color
Black/Gray
Output Phase
Three
Output Frequency - Minimum
240 Hz
Output Horsepower
2 hp
Line Contactor Design
No Line Contactor
NEMA Rating
NEMA 4X
Keypad Lockout
None
Input Phase
Single
Bypass Design
No Bypass
Output Current - Maximum
6.7 A
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Wire Color
Black/Gray

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 6.7 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews