Variable Frequency Drive, Black/Gray

  • Mfr # 13E656
  • Zoro # G4191381
product price: 
$
756.99
/ea
Free Shipping & Returns

Key Features

Adjustable Deceleration Time
0.3 to 180 sec
Control Method
Keypad
Display Type
Digital
Depth
7.25 in
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13E656
Zoro #
G4191381
UPC #
190735117835
Country of Origin
Mexico

Dimensions

Depth
7.25 in
Height
9.8 in
Width
7.55 in
Overall Depth
7 1/4 in
Overall Width
7 1/2 in
Overall Height
9 3/4 in

Details

Adjustable Deceleration Time
0.3 to 180 sec
Item
Variable Frequency Drive
Control Method
Keypad
Display Type
Digital
Output Phase AC
Three
Torque @ 1 Hz
100 %
Dynamic Braking
Injection Braking
Max. HP
3 hp
Digital Readout
Yes
Starting Torque
200 %
Adjustable Acceleration Time
0.1 to 180 sec
Input Phase AC
Three
Standards
UL, CSA, CE
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accepts Input Control Signal
With IODA Option
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Output Frequency Range
0 to 240 Hz
Input Voltage
460V AC
For Use With
3-Phase Inverter Duty or TENV Motor
Displays
Digital Display
Output Voltage
460V AC
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Max. Output Amps
4.6 A
With Bypass / No Bypass
No Bypass
Control Type
Built-In Keypad
Start/Stop Control
Manual
Key Pad Lockout
None
With Line Contactor / No Line Contactor
No Line Contactor
Maximum Output Current
4.6 A
Enclosure Rating
NEMA 4X
Maximum Output Power
3 hp
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Material
Aluminum
Color
Black/Gray
Bypass Design
No Bypass
Output Frequency - Minimum
240 Hz
Keypad Lockout
None
Output Horsepower
3 hp
Line Contactor Design
No Line Contactor
NEMA Rating
NEMA 4X
Input Phase
Three
Output Frequency - Maximum
0 Hz
Output Phase
Three
Output Current - Maximum
4.6 A
Product Type
Variable Frequency Drive
Wire Color
Black/Gray

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, Maximum Output Current 4.6 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews