Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL025F1/2-46U-B1B3XX
  • Zoro # G3336439

product price: 
$
5,087.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Output Phase AC
Three
Input Phase AC
Three
Output Voltage
480V AC
Torque @ 1 Hz
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL025F1/2-46U-B1B3XX
Zoro #
G3336439
UPC #
-
Country of Origin
United States
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Output Phase AC
Three
Input Phase AC
Three
Output Voltage
480V AC
Torque @ 1 Hz
2
Enclosure
Totally Enclosed
Item
Variable Frequency Drive
Max. HP
25 hp
Max. Output Amps
34 A
For Use With
3-Phase Inverter Duty Motor
Displays
LED
Digital Readout
Yes
Start/Stop Control
Programmable
Standards
UL, CSA, CE
Key Pad Lockout
Yes
Input Voltage
480V AC
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0.1 to 120 Hz
Adjustable Deceleration Time
0 to 3,600 sec
Adjustable Acceleration Time
0 to 3,600 sec
Starting Torque
150 %
With Line Contactor / No Line Contactor
With Line Contactor
Input Frequency
60 Hz
Control Type
Remote Keypad
With Bypass / No Bypass
With Bypass
Display Type
LED
Dynamic Braking
Yes
Enclosure Material
Steel
Series
FRENIC EcoPAK
Output Type
Analog, Digital
Control Method
Variable Frequency Control
Ethernet Port Included
No
Application
HV AC
Maximum Output Power
25 hp
Input Voltage Range
380V-480V AC +10% / -15%
Style
Engineered Panel
Output Voltage Range
0V AC to 460V AC
Torque Application
Variable Torque
Maximum Output Current
34 A
Number of Outputs
(5) Digital; (2) Analog
Color
Gray
Number of Inputs
(7) Digital; (3) Analog
Brake Chopper Included
No
Enclosure Rating
NEMA 1
Output Phase
Three
NEMA Rating
NEMA 1
Output Frequency - Minimum
120 Hz
IP Rating
IP10
Accepts External Control Inputs
Yes
Number of Inputs - Digital
7
Output Frequency - Maximum
0.1 Hz
Bypass Design
With Bypass
Includes Brake Chopper
No
Output Horsepower
25 hp
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Number of Outputs - Digital
5
Includes Ethernet Port
No
Input Phase
Three
Output Current - Maximum
34 A
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
2
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Depth
16.09 in
Width
16.46 in
Height
59 in
Overall Width
16 1/2 in
Overall Depth
16 1/8 in
Overall Height
59 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 25 hp, Maximum Output Current 34 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.