Cam Follower, Std Stud, Hex Socket, Sealed
- Mfr # CR-2-XBE
- Zoro # G4201337
product price:Â
$
61.95
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Face Design
Hex Socket
Closure
Double Sealed
Bearing Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-2-XBE
- Zoro #
- G4201337
- UPC #
- 651041085350
- Country of Origin
- Multiple
Dimensions
- Roller Diameter
- 2 in
- Roller Width
- 1-1/4 in
- Stud Length
- 2 in
- Stud Diameter
- 7/8 in
- Hex Drive Size
- 7/16 in
- Stud Thread Length
- 1 in
- Overall Length
- 3 9/32 in
- Stud Thread Size
- 7/8"-14
- Wire Rope Length
- 3 9/32 in
- Length
- 3 9/32 in
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.