Shop CONTINENTAL
See all product information
Create Account
V-Belt, Conti V Standard, B40, B, Polybutadiene Rubber, 43 in, 21/32 in Top Width
- Mfr # B40
- Zoro # G5158382
product price:Â
$
14.19
/ea
Key Features
V-Belt Type
Wrapped
Belt Series
Conti V Standard
V-Belt Section
B
Industry Number
B40
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B40
- Zoro #
- G5158382
- UPC #
- 037256045530
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Type
- Wrapped
- Belt Series
- Conti V Standard
- V-Belt Section
- B
- Industry Number
- B40
- Number of Ribs
- 1
- Material
- Polybutadiene Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 140 Degrees F
- Construction
- Wrapped
- For Use With
- Multiple Belt Systems
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- Polybutadiene
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -40 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 43 in
- Belt Trade Size
- B
- Nominal Length
- 43 in
Description
The CONTINENTAL - B40 is a Classical V-Belt, an essential component intended for power transmission between rotating shafts. This mechanical device is commonly found in industrial machinery or heavy-duty vehicles. Made with Polybutadiene material, this belt is known for its potential durability and flexibility under certain conditions.
Key Features of the CONTINENTAL - B40 Classical V-Belt:
- Belt Material: The belt is made from Polybutadiene which contributes to its potential durability and flexibility under certain conditions.
- Construction: The wrapped construction may contribute to the potential strength and lifespan of the belt.
- For Use With: Suitable for multiple belt systems, providing versatility across various industrial applications.
- Temperature Range: Is rated for operation within a temperature range of -40 Degrees to 140 Degrees F. Performance may vary based on operating conditions.
- Number of Ribs: Features one rib, designed with an aim to potentially enhance grip and distribute load. Efficiency depends on usage conditions.
- Outside Length: Has an outside length measurement of approximately 43 inches. Proper fitment will depend on specific machinery requirements.
- V-Belt Section & Type: Classified as 'B' section under classical type indicating its dimensions and compatibility with certain machinery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.