Shop DAYTON

Variable Frequency Drive, Black/Gray

  • Mfr # 13E654
  • Zoro # G4205162

product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Max. HP
1 hp
Standards
UL, CSA, CE
Output Phase AC
Three
Start/Stop Control
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13E654
Zoro #
G4205162
UPC #
190735117811
Country of Origin
Mexico
Input Frequency
60/50 Hz
Max. HP
1 hp
Standards
UL, CSA, CE
Output Phase AC
Three
Start/Stop Control
Manual
Enclosure
Totally Enclosed
For Use With
3-Phase Inverter Duty or TENV Motor
Output Voltage
460V AC
Starting Torque
200 %
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Phase loss, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Displays
Digital Display
Control Type
Built-In Keypad
Output Frequency Range
0 to 240 Hz
Control Method
Keypad
With Bypass / No Bypass
No Bypass
Adjustable Acceleration Time
0.1 to 180 sec
Max. Output Amps
2 A
Display Type
Digital
Input Phase AC
Three
Digital Readout
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Accepts Input Control Signal
With IODA Option
With Line Contactor / No Line Contactor
No Line Contactor
Item
Variable Frequency Drive
Input Voltage
460V AC
Adjustable Deceleration Time
0.3 to 180 sec
Dynamic Braking
Injection Braking
Key Pad Lockout
None
Torque @ 1 Hz
100 %
Color
Black/Gray
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Maximum Output Current
2 A
Enclosure Material
Aluminum
Maximum Output Power
1 hp
Enclosure Rating
NEMA 4X
Output Current - Maximum
2 A
NEMA Rating
NEMA 4X
Output Frequency - Maximum
0 Hz
Input Phase
Three
Line Contactor Design
No Line Contactor
Output Phase
Three
Output Horsepower
1 hp
Output Frequency - Minimum
240 Hz
Product Type
Variable Frequency Drive
Keypad Lockout
None
Bypass Design
No Bypass
Wire Color
Black/Gray

Dimensions

Width
7.55 in
Depth
7.25 in
Height
9.8 in
Overall Width
7 1/2 in
Overall Depth
7 1/4 in
Overall Height
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 4X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.