Variable Frequency Drive, White

  • Mfr # SFD212KG4YB07D07
  • Zoro # G4493632
product price: 
$
4,167.68
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Output Frequency Range
0.5 to 200 Hz
Displays
Integrated, LCD
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.1 to 999.9 sec
Depth
10.99 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFD212KG4YB07D07
Zoro #
G4493632
UPC #
785901134473
Country of Origin
Indonesia

Dimensions

Depth
10.99 in
Height
45.142 in
Width
12.538 in
Overall Width
12 1/2 in
Overall Height
45 1/8 in
Overall Depth
11 in

Details

Output Frequency Range
0.5 to 200 Hz
Displays
Integrated, LCD
Start/Stop Control
Programmable
Adjustable Deceleration Time
0.1 to 999.9 sec
Control Method
Keypad, Remote
Display Type
LCD
Output Voltage
460V AC
Dynamic Braking
No
Accepts Input Control Signal
Remote Contact
Output Phase AC
Three
Enclosure
Totally Enclosed
Input Frequency
60/50 Hz
Max. HP
20 hp
Torque @ 1 Hz
110 %
Max. Output Amps
27 A
Starting Torque
110 %
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Voltage
460V AC
Adjustable Acceleration Time
0.1 to 999.9 sec
Protection
Circuit Breaker
With Bypass / No Bypass
With Bypass
With Line Contactor / No Line Contactor
With Line Contactor
Input Phase AC
Three
Item
Variable Frequency Drive
Color
White
Input Voltage Range
460V AC
Maximum Output Power
20 hp
Input Type
Analog, Digital
Number of Outputs
(1) Analog
Number of Inputs
(2) Analog
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Output Voltage Range
414V AC to 506V AC
Control Type
Remote Keypad
Series
S-Flex Enclosed Drive
Brake Chopper Included
No
Standards
UL Type 1, RoHS
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Enclosure Rating
NEMA 1
Maximum Output Current
27 A
Output Type
Analog
Style
enclosed
Bypass Design
With Bypass
Includes Brake Chopper
No
Output Phase
Three
IP Rating
IP55
Product Type
Variable Frequency Drive Bypass Panel
Includes Ethernet Port
No
Number of Inputs - Analog
2
Output Frequency - Minimum
200 Hz
Output Current - Maximum
27 A
Line Contactor Design
With Line Contactor
Input Phase
Three
NEMA Rating
NEMA 1
Number of Outputs - Analog
1
Accepts External Control Inputs
Yes
Output Horsepower
20 hp
Output Frequency - Maximum
0.5 Hz
Wire Color
White
Container Type
enclosed

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 20 hp, Maximum Output Current 27 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews