Single Cup Coffee Maker in Black

  • Mfr # TS-112B
  • Zoro # G421737445
product price: 
$
35.99
/ea

Key Features

Color
Black
Width
6.75 in
Length
8.75 in
Height
9.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS-112B
Zoro #
G421737445
UPC #
181225100628
Country of Origin
China

Dimensions

Width
6.75 in
Length
8.75 in
Height
9.5 in

Details

Item
Coffee Maker
Color
Black

Description

Use the Brentwood Single Serve Coffee Maker with Mug to make the perfect cup of coffee using up to 4 tablespoons of your favorite coffee grounds. Simply place your grounds, add water and hit the power button. The reusable filter basket holds up to 4 tablespoons, double the strength of a normal cup of coffee. Unit is BPA Free and easy to clean.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews