Shop ZORO SELECT
See all product information
Create Account
Knob Kit, Black, PK4
- Mfr # 61201
- Zoro # G4549183
product price:Â
$
8.19
/pk of 4, $2.05/ea
Key Features
Type
Stove/Oven/Range
Color
Black
Fits Brand
Universal
For Use With
Gas Range
Product Type
Knob Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61201
- Zoro #
- G4549183
- UPC #
- 091712298991
- Country of Origin
- Taiwan, Province of China
Details
- Type
- Stove/Oven/Range
- Color
- Black
- Fits Brand
- Universal
- For Use With
- Gas Range
- Item
- Knob Kit
- Product Type
- Knob Kit
- Compatible Product Type
- Gas Range
- Wire Color
- Black
Description
Knob Kit, For Use With Gas Range, Product Type Knob Kit, Color Black, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.