Shop BETTER CHEF
See all product information
Create Account
7 Piece Deluxe Non-Stick Cookware Set in Black
- Mfr # F77
- Zoro # G421739890
product price:Â
$
53.69
/ea
Key Features
Overall Width (In.)
11 in
Overall Length (In.)
20 in
Overall Height (In.)
6 in
Material
Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F77
- Zoro #
- G421739890
- UPC #
- 636555878773
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 11 in
- Overall Length (In.)
- 20 in
- Overall Height (In.)
- 6 in
Details
- Item
- Cookware Set
- Material
- Stainless Steel
- Color
- Black
Description
Better Chef brings elegance and convenience to your kitchen with the Better Chef 7 Piece Deluxe Non-Stick Cookware Set. This functional stain and rust resistant stainless-steel set are designed to perform for years. Featuring Bakelite handles and knobs that remain cool to the touch for a safe cooking experience. The tempered glass lids come with venting holes and allow an easy monitoring of the cooking process.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.