Shop BAKKEN-SWISS
See all product information
Create Account
12QT Stockpot, Brushed Stainless Steel, Induction-Ready, Lid and Riveted Handles, Heavy Duty
- Mfr # BAKSTQ12
- Zoro # G715818874
product price:Â
$
68.29
/ea
Key Features
Material
Stainless Steel
Capacity (Qt.)
12
Size
12 Qt.
Width
9.5 in
Features
Measurements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAKSTQ12
- Zoro #
- G715818874
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity (Qt.)
- 12
- Features
- Measurements
- Includes
- Including the lid
- Color
- stainless steel
- Shape
- Round
Dimensions
- Size
- 12 Qt.
- Width
- 9.5 in
- Depth
- 14.2 in
- Thickness
- 0.138 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.