Shop HACH
See all product information
Create Account
Mixed-Parameter Standard
- Mfr # LCA721
- Zoro # G421829393
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Features
Mixed-parameter Quality Control Standard for Wastewater Parameters, Low Range
CAS Number
7487-94-7
Storage Temperature - Maximum
8 Degrees C
Color
Colorless
Concentration
NIST.COD - 50 mg/LPO4-P - 1 mg/LNH3-N - 1 mg/LNO3-N - 6 mg/LTN - 7 mg/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCA721
- Zoro #
- G421829393
- UPC #
- -
- Country of Origin
- Germany
Details
- Features
- Mixed-parameter Quality Control Standard for Wastewater Parameters, Low Range
- CAS Number
- 7487-94-7
- Storage Temperature - Maximum
- 8 Degrees C
- Color
- Colorless
- Item
- Mixed-Parameter Standard
- Concentration
- NIST.COD - 50 mg/LPO4-P - 1 mg/LNH3-N - 1 mg/LNO3-N - 6 mg/LTN - 7 mg/L
- Application
- Waste Water
- Calibration Certificate
- NIST
- Chemical Formula
- LNO3-N; NH3-N; PO4
- Special Information
- Mixed-parameter Quality Control Standard for Wastewater Parameters
- Storage Temperature - Minimum
- 2 Degrees C
- Shelf Life
- 150 day
- Product Type
- Mixed-Parameter Standard
- Chemical Properties
- Low Range
- Storage Temperature
- Room Temperature
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.