pH Water Quality Test Kit
- Mfr # 5858-01
- Zoro # G0323066
product price:Â
$
60.49
/ea
Key Features
Type
PH
Number of Tests
100
Range
3.0 to 10.5
Includes
(2) 30 mL Wide Range pH Indicator, (2) 5 mL Glass Test Tubes with Caps, (2) Octet Comparators, Instructions
Sensitivity
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5858-01
- Zoro #
- G0323066
- UPC #
- 637395460029
- Country of Origin
- United States
- Item
- pH Water Quality Test Kit
- Type
- PH
- Number of Tests
- 100
- Range
- 3.0 to 10.5
- Includes
- (2) 30 mL Wide Range pH Indicator, (2) 5 mL Glass Test Tubes with Caps, (2) Octet Comparators, Instructions
- Sensitivity
- 0.5
- Replacement Reagents
- 4EVZ1
- Test System
- Colorimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- pH
Description
pH Water Quality Test Kit, pH, Range 3.0 to 10.5, Sensitivity 0.5, Test System Colorimetric, Number of Tests 100, Replacement Reagents 4EVZ1, Standards Not Applicable, Includes (2) 30 mL Wide Range pH indicator, (2) 5 mL Glass Test Tubes with Caps, (2) Octet Comparators, Instructions
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.