Shop SGS
See all product information
Create Account
End Mill
- Mfr # 02592
- Zoro # G421842156
product price:Â
$
29.15
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.186 in
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02592
- Zoro #
- G421842156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.186 in
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 0.062 in
- Shank Length
- 1.314 in
- Overall Length
- 1-1/2 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Type
- Ball Nose End Fractional Micro
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Shank Type
- Common
- Finish
- TA Coated
- Series
- M2B
Description
SGS End Mill, Ball Nose End Fractional Micro, Series: M2B, 0.062 in Cutter Dia, 1-1/2 in Overall Length, 0.186 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.314 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.