Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, .5, Carbide

  • Mfr # 6839024
  • Zoro # G7915988

product price: 
$
15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839024
Zoro #
G7915988
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060202-FM4 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CCMT2(1.5)0.5
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
WSM30S
ANSI Code
CCMT2(1.5)0.5-FM4 WSM30S
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM4
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Depth of Cut
0.10 to 1.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)0.5-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.