Sheet Rubber
- Mfr # 4070-1/2PTAPE
- Zoro # G422379644
product price:Â
$
10.99
/ea
Key Features
Elongation
400 %
Tensile Strength
1,000 psi
Material
Buna-N
Standards
ASTM D2000 BF
Maximum Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4070-1/2PTAPE
- Zoro #
- G422379644
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Elongation
- 400 %
- Tensile Strength
- 1,000 psi
- Material
- Buna-N
- Standards
- ASTM D2000 BF
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Backing Type
- Adhesive
- Color
- Black
- Grade
- Standard
- Item
- Rubber Strip
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 1/2 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.