Shop ZORO SELECT

RubberStrip, Buna-N, 36inL, 1/2inW

  • Mfr # BULK-RS-H60MD-48
  • Zoro # G402582323

product price: 
$
9.29
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-48
Zoro #
G402582323
UPC #
193005058319
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Minimum Temperature
-30 Degrees F
Texture
Smooth
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Oil Resistance
Excellent
Density
1.25 g/cc
Chemical Resistance
Fair
Tensile Strength
1,100 psi
Shape
Strip
Material
Buna-N
Abrasion Resistance
Good
Water Resistance
Good
Color
Blue
Compression Set
15 %
Tear Strength
18 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Width
1/2 in
Overall Thickness
1/8 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.