Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4050-1/8ZTAPE
- Zoro # G422380138
product price:Â
$
19.39
/ea
Key Features
Elongation
400 %
Texture
Smooth
Wire Rope Length
36 in
Durometer
50 Shore A
Standards
ASTM D2000 BF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4050-1/8ZTAPE
- Zoro #
- G422380138
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Thickness
- 1/8 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Elongation
- 400 %
- Texture
- Smooth
- Item
- Rubber Strip
- Durometer
- 50 Shore A
- Standards
- ASTM D2000 BF
- Grade
- Standard
- Color
- Black
- Shape
- Strip
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,000 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Buna-N
- Minimum Temperature
- -30 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.