Shop ZORO SELECT

RubberRoll, EPDM, 40ftL, 36inW

  • Mfr # BULK-RS-E60FR-38
  • Zoro # G902584278

product price: 
$
1,674.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-38
Zoro #
G902584278
UPC #
193005487560
Country of Origin
Multiple

Dimensions

Overall Thickness
1/8 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Compression Set
28 %
Material
EPDM
Thickness Tolerance
+/-0.016 in
Density
1.5 g/cc
Water Resistance
Excellent
Color
Black
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Chemical Resistance
Good
Abrasion Resistance
Good
Texture
Smooth
Shape
Roll
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.