Sheet Rubber
- Mfr # 6050FL-1/16X
- Zoro # G422380954
product price:Â
$
11.39
/ea
Key Features
Material
Neoprene
Durometer
50 Shore A
Minimum Adhesive Temperature
-40 Degrees F
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050FL-1/16X
- Zoro #
- G422380954
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Neoprene
- Durometer
- 50 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Strip
- Adhesive Type
- Acrylic
- Backing Type
- Plain
- Maximum Temperature
- 200 Degrees F
- Texture
- Smooth
- Color
- Red
- Tensile Strength
- 1,500 psi
- Shape
- Strip
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 2 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.