RubberRoll, EPDM, 20ftL, 36inW

  • Mfr # BULK-RS-E60-1011
  • Zoro # G802586143
product price: 
$
1,604.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-1011
Zoro #
G802586143
UPC #
193005482879
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Water Resistance
Excellent
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Chemical Resistance
Good
Compression Set
33 %
Material
EPDM
Thickness Tolerance
+/-0.035 in
Color
Black
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Tear Strength
20 N/mm
Density
1.5 g/cc
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews