Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 8501-1/16F
- Zoro # G422381128
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Maximum Adhesive Temperature
300 Degrees F
Color
Black
Minimum Temperature
-20 Degrees F
Wire Rope Length
48 in
Tensile Strength
250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8501-1/16F
- Zoro #
- G422381128
- UPC #
- -
- Country of Origin
- United States
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- 250 psi
- Item
- Rubber Sheet
- Maximum Temperature
- 220 Degrees F
- Shape
- Sheet
- Elongation
- 115 %
- Texture
- Textured
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Recycled Rubber
- Grade
- Standard
- Shell Material
- Recycled Rubber
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 48 in
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Recycled Rubber, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 48 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 250 psi, Texture Textured, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.