Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4050-1D
- Zoro # G422383641
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
18 in
Shape
Sheet
Color
Black
Minimum Temperature
-30 Degrees F
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4050-1D
- Zoro #
- G422383641
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 18 in
- Overall Thickness
- 1 in
- Overall Width
- 18 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Shape
- Sheet
- Color
- Black
- Minimum Temperature
- -30 Degrees F
- Grade
- Standard
- Material
- Buna-N
- Tensile Strength
- 1,000 psi
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BF
- Maximum Temperature
- 220 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Elongation
- 400 %
- Texture
- Smooth
- Durometer
- 50 Shore A
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 18 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.