Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1507-1/4C
- Zoro # G422384228
product price:Â
$
45.19
/ea
Key Features
Durometer
70 Shore A
Backing Type
Plain
Shape
Sheet
Minimum Temperature
-20 Degrees F
Standards
ASTM D2000 AA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1507-1/4C
- Zoro #
- G422384228
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 70 Shore A
- Backing Type
- Plain
- Item
- Rubber Sheet
- Shape
- Sheet
- Minimum Temperature
- -20 Degrees F
- Standards
- ASTM D2000 AA
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 400 psi
- Color
- Red
- Material
- SBR
- Grade
- Standard
- Maximum Temperature
- 170 Degrees F
- Elongation
- 150 %
- Shell Material
- SBR
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.