Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5313-3/8HGYTAPE
- Zoro # G422384945
product price:Â
$
57.15
/ea
Key Features
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-30 Degrees F
Durometer
60 Shore A
Standards
ASTM D2000 BG
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5313-3/8HGYTAPE
- Zoro #
- G422384945
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Strip
- Tensile Strength
- 1,500 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 60 Shore A
- Standards
- ASTM D2000 BG
- Grade
- Standard
- Minimum Temperature
- -40 Degrees F
- Elongation
- 500 %
- Material
- Buna-N
- Color
- Black
- Chemical Compatibility
- Ozone, Vegetable Oil
- Shape
- Strip
- Maximum Temperature
- 225 Degrees F
- Texture
- Smooth
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 4 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/8 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.