Shop ZORO SELECT
See all product information
Create Account
ContinuousThreadStuds, 12", 2A, PTFE
- Mfr # BULK-TROD-15
- Zoro # G422409549
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Not Graded
Wire Rope Length
12 in
Thread Direction
Right Hand
Includes Nuts
No
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-TROD-15
- Zoro #
- G422409549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 12 in
- Thread Size
- 3/4"-10
- For Screw Size
- 3/4 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Material Grade/Class
- Not Graded
- Item
- Continuous Thread Studs
- Thread Direction
- Right Hand
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- Material
- PTFE
- Thread Fit
- 2A
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- PTFE
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 3/4 In.-10, Overall Length 12 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.