Shop ZORO SELECT
See all product information
Create Account
ContinuousThreadStuds, 2', 2A, PTFE
- Mfr # BULK-TROD-8
- Zoro # G622409776
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Includes Nuts
No
Thread Fit
2A
Wire Rope Length
2 ft
Thread Direction
Right Hand
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-TROD-8
- Zoro #
- G622409776
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Item
- Continuous Thread Studs
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Material
- PTFE
- Thread Type
- Coarse
- Finish
- Plain
- Product Type
- Continuous Thread Stud
- Shell Material
- PTFE
- Traction Material
- PTFE
Dimensions
- Thread Size
- 3/8"-16
- Wire Rope Length
- 2 ft
- For Screw Size
- 3/8 in
- Overall Length
- 2 ft
- Length
- 2 ft
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 3/8 In.-16, Overall Length 2 ft, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.