Sheet Rubber

  • Mfr # 6040-1/16x1/2x10
  • Zoro # G422437160
product price: 
$
1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Shape
Strip
Overall Width
1/2 in
Overall Thickness
1/16 in
Tensile Strength
1,000 psi
Elongation
350 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6040-1/16x1/2x10
Zoro #
G422437160
UPC #
-
Country of Origin
Korea, Republic of
Shape
Strip
Tensile Strength
1,000 psi
Elongation
350 %
Material
Neoprene
Maximum Temperature
170 Degrees F
Grade
Standard
Durometer
40 Shore A
Backing Type
Plain
Color
Black
Standards
ASTM D2000 BC
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Item
Rubber Strip
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-20 Degrees F
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
1/2 in
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Overall Length
10 ft
Length
10 ft

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1/2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable

Ratings & reviews