Slotted Single-End Threaded Stud
- Mfr # STUDSES14C88-316
- Zoro # G422438365
product price:Â
$
23.69
/ea
Key Features
Rockwell Hardness
B83
Material Quality Standards
ASTM A276
Material
Stainless Steel
For Screw Size
1/4 in
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES14C88-316
- Zoro #
- G422438365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 1/4 in
- Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 5 1/2 in
- Shaft Length
- 4 3/4 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Product Type
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.