Stud Bolt Assembly, 6 1/2" L, Steel, PK50

  • Mfr # CSAB7.062C0650EBX50
  • Zoro # G923352832
product price: 
$
143.99
/pk of 50, $2.88/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Tensile Strength
125 ksi
Product Type
Continuous Thread Stud
Thread Type
Coarse
Wire Rope Length
6 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSAB7.062C0650EBX50
Zoro #
G923352832
UPC #
-
Country of Origin
China

Dimensions

Wire Rope Length
6 1/2 in
Thread Size
5/8"-11
Overall Length
6 1/2 in
Length
6 1/2 in

Details

Finish
Black Oxide
Tensile Strength
125 ksi
Product Type
Continuous Thread Stud
Thread Type
Coarse
Item
Stud Bolt Assembly
Thread Direction
Right Hand
Material Grade/Class
Grade B7
Includes Nuts
Yes
Dimensional Standards
ASME B18.31.2
Material
Steel
System of Measurement
Inch
Shell Material
Steel

Description

Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Overall Length 6 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50

Ratings & reviews