Sheet Rubber

  • Mfr # 2840-1/32B
  • Zoro # G422438723
product price: 
$
12.69
/ea

Key Features

Overall Thickness
1/32 in
Shape
Sheet
Grade
Standard
Minimum Temperature
-60 Degrees F
Elongation
350 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2840-1/32B
Zoro #
G422438723
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/32 in
Overall Width
12 in
Wire Rope Length
24 in
Overall Length
24 in
Length
24 in

Details

Shape
Sheet
Grade
Standard
Item
Rubber Sheet
Minimum Temperature
-60 Degrees F
Elongation
350 %
Chemical Compatibility
Ozone
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
550 psi
Durometer
40 Shore A
Standards
ASTM D2000 GE
Maximum Temperature
400 Degrees F
Color
Red
Material
Silicone
Backing Type
Plain
Texture
Smooth
Shell Material
Silicone
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/32 in, Density Not Applicable

Ratings & reviews