RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS50-1036
  • Zoro # G302583215
product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS50-1036
Zoro #
G302583215
UPC #
193005491413
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BG510 A14 B14 EO14 EO34 F19
Grade
High Strength
Color
Black
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Compression Set
30 %
Material
Buna-N
Adhesive Type
Acrylic
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Shape
Roll
Tear Strength
20 N/mm
Density
1.35 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Water Resistance
Good
Chemical Resistance
Fair
Thickness Tolerance
+/-0.400 mm
Oil Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3 mm
Wire Rope Length
10 ft
Length
10 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews